1in-14 - 308LH Left H& High Speed H& Tap, Bottom Tap, St&ard inHin Limits

  • Mfr # CHA 308LH-1-14-B

  • Zoro # G011872914


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
5-1/8"
Tap Size
1-14
Thread Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 308LH-1-14-B
Zoro #
G011872914
UPC #
846035077071
Country of Origin
United States

Dimensions

Overall Length
5-1/8"
Tap Size
1-14
Thread Length
2-1/2"
Shank Dia.
1"
Diameter
1"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Bottom
Drill Bit Sizing
Fractional
Tap Type
Hand

Description

1in-14 - 308LH Left Hand High Speed Hand Tap, Bottom Tap, Standard inHin Limits, Ground Thread, 14 TPI Threads per Inch, High Speed Steel, Left Hand, Champion 308LH-1-14-B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.