
1in-14 - CS30 Hexagon Rethreading Die, 14 TPI Threads per Inch, Contractor Series, Carbon Steel
Mfr # CHA CS30-1-14
Zoro # G511874203
product price:Â $40.15
/eaKey Features
Insert Material
Carbon Steel
Material
carbon steel
Diameter
1"
Die Thickness
3/4"
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA CS30-1-14
Zoro #
G511874203
UPC #
846035010818
Country of Origin
China
Dimensions
Diameter
1"
Die Thickness
3/4"
Width Across Flats Basic
1-7/8"
Details
Item
Hexagon Rethreading Die
Insert Material
Carbon Steel
Material
carbon steel
Drill Bit Sizing
Fractional
Description
1in-14 - CS30 Hexagon Rethreading Die, 14 TPI Threads per Inch, Contractor Series, Carbon Steel, Champion CS30-1-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.