
1in - 702 Taper Shank Drill, No 3 Morse Taper Shank, 118 deg Drill, Surface Treated High Speed Steel
Mfr # CHA 702-1
Zoro # G311881470
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Overall Length
11"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Flute Length
6-1/2"
Shank Type - Machining
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 702-1
Zoro #
G311881470
UPC #
846035026079
Country of Origin
United States
Dimensions
Overall Length
11"
Flute Length
6-1/2"
Diameter
1 in
Shank Diameter
1 in
Details
Item
Taper Shank Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Taper
Measurement System
Fractional
Decimal Equivalent
1
Drill Bit Point Type
118 Degrees
Description
1in - 702 Taper Shank Drill, #3 Morse Taper Shank, 118 Degree Drill Point, Surface Treated High Speed Steel, Champion 702-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.