
1in-8 - 302 Carbon Steel Hand Tap, Taper Tap, 8 TPI Threads per Inch, Champion
Mfr # CHA 302-1-8-T
Zoro # G311872829
product price:Â $42.15
/eaKey Features
Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
5-1/8"
Tap Size
1-8
Tap Chamfer
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 302-1-8-T
Zoro #
G311872829
UPC #
846035073288
Country of Origin
China
Dimensions
Overall Length
5-1/8"
Tap Size
1-8
Shank Dia.
1"
Thread Length
2-1/2"
Diameter
1"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Taper
Drill Bit Sizing
Fractional
Tap Type
Hand
Description
1in-8 - 302 Carbon Steel Hand Tap, Taper Tap, 8 TPI Threads per Inch, Champion 302-1-8-T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.