
1in-8 - 308 High Speed Hand Tap, Bottom Tap, Standard inHin Limits, Ground Thread, 8 TPI , HSS
Mfr # CHA 308-1-8-B
Zoro # G011873362
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
5-1/8"
Shank Dia.
1"
Tap Chamfer
Bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 308-1-8-B
Zoro #
G011873362
UPC #
846035075060
Country of Origin
United States
Dimensions
Overall Length
5-1/8"
Shank Dia.
1"
Thread Length
2-1/2"
Tap Size
1-8
Diameter
1"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Bottom
Drill Bit Sizing
Fractional
Tap Type
Hand
Description
1in-8 - 308 High Speed Hand Tap, Bottom Tap, Standard inHin Limits, Ground Thread, 8 TPI Threads per Inch, High Speed Steel, Champion 308-1-8-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.