
1in-8 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 8 TPI , HSS
Mfr # CHA 308-1-8-P
Zoro # G511873329
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
5-1/8"
Tap Size
1-8
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 308-1-8-P
Zoro #
G511873329
UPC #
846035075053
Country of Origin
United States
Dimensions
Overall Length
5-1/8"
Tap Size
1-8
Thread Length
2-1/2"
Shank Dia.
1"
Diameter
1"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Type
Hand
Drill Bit Sizing
Fractional
Description
1in-8 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 8 TPI Threads per Inch, High Speed Steel, Champion 308-1-8-P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.