1in-8 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 8 TPI , HSS

  • Mfr # CHA 308-1-8-T

  • Zoro # G711873310


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
5-1/8"
Tap Size
1-8
Shank Dia.
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 308-1-8-T
Zoro #
G711873310
UPC #
846035075046
Country of Origin
United States

Dimensions

Overall Length
5-1/8"
Tap Size
1-8
Shank Dia.
1"
Thread Length
2-1/2"
Diameter
1"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Type
Hand
Drill Bit Sizing
Fractional

Description

1in-8 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 8 TPI Threads per Inch, High Speed Steel, Champion 308-1-8-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.