Zoro Homepage

1in CT5 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill & Ejector Spring

  • Mfr # CHA CT5-1

  • Zoro # G711880288


product price: $70.89
/ea

Key Features

Application
Heavy Duty
Max. Cutting Depth
3/16"
Shank Size
3/8"
Diameter
1"
Industry Use
General Contractors, Electrical, Electricians, HVAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CT5-1
Zoro #
G711880288
UPC #
846035054539
Country of Origin
Japan

Dimensions

Max. Cutting Depth
3/16"
Shank Size
3/8"
Diameter
1"

Details

Application
Heavy Duty
Item
Carbide Tipped Hole Cutter
Industry Use
General Contractors, Electrical, Electricians, HVAC
Working Material
Aluminum, FRP, Sheet Metal, Stainless Steel, Steel
Tip Material
Tungsten Carbide
Cutting Edge
Carbide Teeth (Tungsten)
Drill Bit Sizing
Fractional
Shank Type
Flatted

Description

Champion 1in CT5 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill and Ejector Spring, 3/8in Shank, For Cutting Material Up to 3/16in Thick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.