
1in x 1in - 166 Solid Carbide End Mill - Square End, Center Cutting, 4 Flute, Right Hand Helix
Mfr # CHA 166-1X1
Zoro # G911874711
product price: $831.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
1"
Number of Flutes
4
Flute Length
1-1/2"
Overall Length
4"
Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 166-1X1
Zoro #
G911874711
UPC #
846035011389
Country of Origin
United States
Dimensions
Milling Diameter
1"
Flute Length
1-1/2"
Overall Length
4"
Shank Dia.
1"
Details
Number of Flutes
4
Item
End Mill
Material
Carbide
Drill Bit Sizing
Fractional
Description
1in x 1in - 166 Solid Carbide End Mill - Square End, Center Cutting, 4 Flute, Right Hand Helix, Champion 166-1X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.