Shop CHAMPION CUTTING TOOL
See all product information
Create Account
1in x 1in - 600 High Speed End Mill - Single End, Center Cutting, 2 Flute, Right Hand Helix, HSS
- Mfr # CHA 600-1X1
- Zoro # G811874804
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
1"
Number of Flutes
2
Shank Dia.
1"
Material
High Speed Steel
Flute Length
1-5/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 600-1X1
- Zoro #
- G811874804
- UPC #
- 846035048712
- Country of Origin
- United States
- Number of Flutes
- 2
- Item
- End Mill
- Material
- High Speed Steel
- Drill Bit Sizing
- Fractional
Dimensions
- Milling Diameter
- 1"
- Shank Dia.
- 1"
- Flute Length
- 1-5/8"
- Overall Length
- 4-1/8"
Description
1in x 1in - 600 High Speed End Mill - Single End, Center Cutting, 2 Flute, Right Hand Helix, High Speed Steel, Champion 600-1X1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.