
1in x 1in - 601 High Speed End Mill - Single End, Non-Center Cutting, Multi Flute
Mfr # CHA 601-1X1
Zoro # G411876178
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
1"
Number of Flutes
6
Shank Dia.
1"
Flute Length
2"
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 601-1X1
Zoro #
G411876178
UPC #
846035049498
Country of Origin
United States
Dimensions
Milling Diameter
1"
Shank Dia.
1"
Flute Length
2"
Overall Length
4-1/2"
Details
Number of Flutes
6
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional
Description
1in x 1in - 601 High Speed End Mill - Single End, Non-Center Cutting, Multi Flute, Righ Hand Helix, High Speed Steel, Champion 601-1X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.