1in x 1in - 602 High Speed End Mill - Double End, Center Cutting, 2 Flute, Right Hand Helix, HSS

  • Mfr # CHA 602-1X1

  • Zoro # G511875774


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1"
Number of Flutes
2
Shank Dia.
1"
Flute Length
1-5/8"
Overall Length
5-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 602-1X1
Zoro #
G511875774
UPC #
846035050241
Country of Origin
United States

Dimensions

Milling Diameter
1"
Shank Dia.
1"
Flute Length
1-5/8"
Overall Length
5-7/8"

Details

Number of Flutes
2
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional

Description

1in x 1in - 602 High Speed End Mill - Double End, Center Cutting, 2 Flute, Right Hand Helix, High Speed Steel, Champion 602-1X1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.