
1in x 3/4in - 600T TiN Coat High Speed End Mill - Single End, Center Cutting, 2 Flute
Mfr # CHA 600T-1X3/4
Zoro # G411876130
product price:Â $188.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
1"
Number of Flutes
2
Finish
Titanium Nitride Coating
Overall Length
4-1/4"
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 600T-1X3/4
Zoro #
G411876130
UPC #
846035049139
Country of Origin
United States
Dimensions
Milling Diameter
1"
Overall Length
4-1/4"
Shank Dia.
3/4"
Flute Length
1-7/8"
Details
Number of Flutes
2
Finish
Titanium Nitride Coating
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional
Description
1in x 3/4in - 600T TiN Coated High Speed End Mill - Single End, Center Cutting, 2 Flute, Right Hand Helix, High Speed Steel with Titanium Nitride Surface Treatment, Champion 600T-1X3/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.