1in x 7/8in - 600T TiN Coat High Speed End Mill - Single End, Center Cutting, 2 Flute

  • Mfr # CHA 600T-1X7/8

  • Zoro # G911876111


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1"
Number of Flutes
2
Finish
Titanium Nitride Coating
Flute Length
1-7/8"
Shank Dia.
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 600T-1X7/8
Zoro #
G911876111
UPC #
846035049146
Country of Origin
United States

Dimensions

Milling Diameter
1"
Flute Length
1-7/8"
Shank Dia.
7/8"
Overall Length
4-1/8"

Details

Number of Flutes
2
Finish
Titanium Nitride Coating
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional

Description

1in x 7/8in - 600T TiN Coated High Speed End Mill - Single End, Center Cutting, 2 Flute, Right Hand Helix, High Speed Steel with Titanium Nitride Surface Treatment, Champion 600T-1X7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.