1in x 9/16in - MSD Step Drill, 9/16in - 1in by 16ths, 135 deg Split, 2 Flute, Straight Shank, HSS

  • Mfr # CHA MSD-1X9/16

  • Zoro # G511880655


product price:  $72.15
/ea

Key Features

Shank Diameter
1in
Material - Machining
High Speed Steel
Finish - Machining
Bright
Number of Flutes
2
Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA MSD-1X9/16
Zoro #
G511880655
UPC #
846035089197
Country of Origin
Switzerland

Dimensions

Shank Diameter
1in
Size Range
9/16in - 1in
Diameter
1"

Details

Item
Multi-Step Drills
Shank Type - Machining
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright
Number of Flutes
2
Drill Point Style
135° Degree Split Point
Drill Bit Sizing
Fractional

Description

1in x 9/16in - MSD Step Drill, 9/16in - 1in by 16ths, 135 Degree Split Point, 2 Flute, Straight Shank, High Speed Steel, Champion MSD-1X9/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products