Shop CHAMPION CUTTING TOOL
See all product information
Create Account
1X16X18 CM95 SDS Plus CM95 SDS Plus Hammer, Brazed Carbide w/Reinforced Flutes
- Mfr # CHA CM95-11/16X6X8
- Zoro # G911874315
product price:Â
$
43.35
/ea
Key Features
Shank Type - Machining
SDS+
Drill Bit Size
11/16 in
Flute Length
8 in
Shank Diameter
11/16 in
Finish - Machining
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA CM95-11/16X6X8
- Zoro #
- G911874315
- UPC #
- 846035053785
- Country of Origin
- Germany
- Item
- Hammer Bit
- Shank Type - Machining
- SDS+
- Finish - Machining
- Bright
- Measurement System
- Fractional
Dimensions
- Overall Length
- 8 in
- Drill Bit Size
- 11/16 in
- Flute Length
- 8 in
- Shank Diameter
- 11/16 in
Description
1X16X18 CM95 SDS Plus Bits CM95 SDS Plus Hammer Bits, Brazed Carbide with Reinforced Flutes for Concrete & Masonry Drilling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.