
2-1/8in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth
Mfr # CHA CT7-2-1/8
Zoro # G011880537
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Saw Dia.
2-1/8"
Tooth Material
Carbide Tipped
Max. Cutting Depth
1"
Shank Size
3/8"
Application
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CT7-2-1/8
Zoro #
G011880537
UPC #
846035085960
Country of Origin
Japan
Dimensions
Saw Dia.
2-1/8"
Max. Cutting Depth
1"
Shank Size
3/8"
Diameter
2-1/8"
Details
Tooth Material
Carbide Tipped
Item
Hole Cutter
Application
Heavy Duty
Shank Type
Flatted
Working Material
Stainless Steel, Steel
Drill Bit Sizing
Fractional
Tip Material
Tungsten Carbide
Industry Use
General Contractors, Electrical, Electricians, HVAC, Sheet Metal Trades
Description
Champion 2-1/8in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill and Ejector Spring, 3/8in Shank, For Cutting Material Up to 1in Thick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.