Zoro Homepage

2-9/16in CM95HC Light Duty Thin-Wall SDS-Plus Hammer Core Bit, SDS+ Shank, 2in DOC

  • Mfr # CHA CM95HC-2-9/16

  • Zoro # G511881881


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Core Diameter
2-9/16 in
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS+
Maximum Drilling Depth
2 in
Useable Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CM95HC-2-9/16
Zoro #
G511881881
UPC #
846035071789
Country of Origin
Germany

Dimensions

Core Diameter
2-9/16 in
Maximum Drilling Depth
2 in
Useable Length
4"

Details

Item
Core Bit
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS+
Measurement System
Fractional

Description

2-9/16in CM95HC Light Duty Thin-Wall SDS-Plus Hammer Core Bit, SDS+ Shank, 2in Depth of Cut, 4in Usable Length, Carbide Teeth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.