
20mm-2.5 - 308M High Speed H& Tap, Plug Tap, St&ard inHin Limits
Mfr # CHA 308M-20X2.5-P
Zoro # G511873039
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Tap Material
High Speed Steel
Overall Length
2"
Tap Chamfer
Plug
Shank Dia.
20mm
Drill Bit Sizing
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 308M-20X2.5-P
Zoro #
G511873039
UPC #
846035077972
Country of Origin
United States
Dimensions
Overall Length
2"
Shank Dia.
20mm
Diameter
20mm
Details
Item
Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Drill Bit Sizing
Metric
Tap Type
Hand
Description
20mm-2.5 - 308M High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 2.5 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-20X2.5-P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.