20mm-2.5 - 308M High Speed H& Tap, Taper Tap, St&ard inHin Limits

  • Mfr # CHA 308M-20X2.5-T

  • Zoro # G111872845


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Overall Length
2"
Shank Dia.
20mm
Tap Chamfer
Taper
Drill Bit Sizing
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 308M-20X2.5-T
Zoro #
G111872845
UPC #
846035077965
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
20mm
Diameter
20mm

Details

Item
Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Drill Bit Sizing
Metric
Tap Type
Hand

Description

20mm-2.5 - 308M High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 2.5 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-20X2.5-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.