21/64in 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 6PK
- Mfr # CHA 1705-21/64
- Zoro # G811874064
product price:Â
$
46.89
/pk of 6, $7.82/ea
Key Features
Drill Bit Size
21/64 in
Overall Length
2-15/16 in
Flute Length
1-11/16 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 1705-21/64
- Zoro #
- G811874064
- UPC #
- 846035040648
- Country of Origin
- United States
- Item
- Screw Machine Drill
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide Surface Treatment
- Decimal Equivalent
- 0.3281
- Point Style
- 135° Degree Split Point
- Measurement System
- Fractional
- Shank Type - Machining
- Straight
Dimensions
- Drill Bit Size
- 21/64 in
- Overall Length
- 2-15/16 in
- Flute Length
- 1-11/16 in
- Shank Dia.
- 21/64"
- Diameter
- 21/64"
Description
21/64in Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.