Shop CHAMPION CUTTING TOOL
See all product information
Create Account
23/64in 1200 HSS Longboy Drill, Straight Shank, 118 deg, 9in Flute Length, 12in OAL, Bright Finish
- Mfr # CHA 1200-23/64
- Zoro # G511880327
product price:Â
$
69.55
/ea
Key Features
Overall Length
12 in
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 1200-23/64
- Zoro #
- G511880327
- UPC #
- 846035020046
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 in
- Milling Diameter
- 23/64"
- Flute Length
- 9 in
- Diameter
- 23/64 in
Details
- Item
- Longboy Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- High Speed Steel
- Finish - Machining
- Bright
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.3594
- Drill Bit Sizing
- Number
- Primary Material Application
- Medium Steel Alloy
Description
Champion 23/64in 1200 HSS Longboy Drill, Straight Shank, 118 Degree Point, 9in Flute Length, 12in Overall Length, Bright Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.