
24mm-3 - 308M High Speed Hand Tap, Plug Tap, Standard inHin Limits
Mfr # CHA 308M-24X3-P
Zoro # G311872911
product price:Â $231.99
/ea
Free Shipping & Returns
Key Features
Tap Material
High Speed Steel
Overall Length
2-7/32"
Tap Chamfer
Plug
Shank Dia.
24mm
Drill Bit Sizing
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 308M-24X3-P
Zoro #
G311872911
UPC #
846035078030
Country of Origin
United States
Dimensions
Overall Length
2-7/32"
Shank Dia.
24mm
Diameter
24mm
Details
Item
Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Drill Bit Sizing
Metric
Tap Type
Hand
Description
24mm-3 - 308M High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 3 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-24X3-P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.