Shop CHAMPION CUTTING TOOL

25/64in - 705LH Left Hand Jobber Drills, Straight Shank, 118 deg Drill, HSS, Bright Finish, 6PK

  • Mfr # CHA 705LH-25/64

  • Zoro # G711875116


product price:  $224.99
/pk 6, $37.50/ea
Free Shipping & Returns

Key Features

Overall Length
5-1/8"
Material - Machining
High Speed Steel
Finish - Machining
Bright
Shank Type - Machining
Straight
Decimal Equivalent
0.3906
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 705LH-25/64
Zoro #
G711875116
UPC #
846035031400
Country of Origin
United States

Dimensions

Overall Length
5-1/8"
Diameter
25/64"
Flute Length
3-3/4"

Details

Item
Jobber Drill Left Hand
Material - Machining
High Speed Steel
Finish - Machining
Bright
Shank Type - Machining
Straight
Decimal Equivalent
0.3906
Drill Bit Point Type
118° Degree Split Point
Drill Bit Sizing
Fractional

Description

25/64in - 705LH Left Hand Jobber Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Bright Finish, Champion 705LH-25/64

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.