Zoro Homepage

25/64in Solid Carbide Drill Bit, 118 Degree Drill Point, Straight Shank, Champion

  • Mfr # CHA 105-25/64

  • Zoro # G811880348


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2 in
Drill Bit Size
25/64 in
Flute Length
4-1/2"
Shank Diameter
25/64 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 105-25/64
Zoro #
G811880348
UPC #
846035063197
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Drill Bit Size
25/64 in
Flute Length
4-1/2"
Shank Diameter
25/64 in

Details

Item
Carbide Drill Bit
Material - Machining
Carbide
Finish - Machining
Bright
Shank Type
Straight
Measurement System
Fractional
Point Type
118 Degrees

Description

25/64in Solid Carbide Drill Bit, 118 Degree Drill Point, Straight Shank, Champion 105-25/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.