
25in x 6in CS6X Aircraft Ext. Drill - Contractor Series, 135 deg Split, HSS w/Oxide Treat, PK6
Mfr # CHA CS6X-25/64
Zoro # G811880300
product price:Â $149.99
/pk 6, $25.00/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Milling Diameter
25/64"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA CS6X-25/64
Zoro #
G811880300
UPC #
846035044646
Country of Origin
United States
Dimensions
Overall Length
6 in
Milling Diameter
25/64"
Flute Length
3-3/4 in
Diameter
25/64 in
Details
Item
Aircraft Extension Drill
Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Point Style
135° Degree Split Point
Decimal Equivalent
0.3906
Drill Bit Sizing
Fractional
Primary Material Application
Medium Steel Alloy
Description
25/64in x 6in Champion CS6X Aircraft Extension Drill Bits - Contractor Series, 135 Split Point, HSS with Black Oxide Treatment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.