Shop CHAMPION CUTTING TOOL
See all product information
Create Account
No. 40 x 6in CS6X Aircraft Extension Drill - Contractor Series, 135 deg Split Pnt, HSS w/Oxide Treat
- Mfr # CHA CS6X-40
- Zoro # G511880228
product price:Â
$
61.15
/pk of 12, $5.10/ea
Key Features
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Point Style
135° Degree Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA CS6X-40
- Zoro #
- G511880228
- UPC #
- 846035046459
- Country of Origin
- United States
- Item
- Aircraft Extension Drill
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide Surface Treatment
- Point Style
- 135° Degree Split Point
- Decimal Equivalent
- 0.098
- Drill Bit Sizing
- Number
- Primary Material Application
- Medium Steel Alloy
Dimensions
- Overall Length
- 6 in
- Flute Length
- 1-3/8 in
- Diameter
- #40
Description
#40 x 6in Champion CS6X Aircraft Extension Drill Bits - Contractor Series, 135 Split Point, HSS with Black Oxide Treatment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.