
2.5mm-.45 - 308M High Speed H& Tap, Taper Tap, St&ard inHin Limits, PK3
Mfr # CHA 308M-2.5X.45-T
Zoro # G311873048
product price:Â $85.45
/pk 3, $28.48/ea
Free Shipping & Returns
Key Features
Tap Material
High Speed Steel
Overall Length
1/2"
Shank Dia.
2.5mm
Tap Chamfer
Taper
Tap Type
Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 308M-2.5X.45-T
Zoro #
G311873048
UPC #
846035077217
Country of Origin
United States
Dimensions
Overall Length
1/2"
Shank Dia.
2.5mm
Diameter
2.5mm
Details
Item
Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Type
Hand
Drill Bit Sizing
Metric
Description
2.5mm-.45 - 308M High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, .45 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-2.5X.45-T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.