27/64in - 700T Jobber Drills, HSS w/ Titanium Nitride Coating, Straight Shank, 135 deg Split, 6PK

  • Mfr # CHA 700T-27/64

  • Zoro # G611874790


product price:  $245.99
/pk 6, $41.00/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Titanium Nitride Coating
Shank Type - Machining
Straight
Flute Length
3-15/16"
Decimal Equivalent
0.4219
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 700T-27/64
Zoro #
G611874790
UPC #
846035041614
Country of Origin
United States

Dimensions

Overall Length
5-3/8"
Flute Length
3-15/16"
Diameter
27/64"

Details

Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Titanium Nitride Coating
Shank Type - Machining
Straight
Decimal Equivalent
0.4219
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Fractional

Description

27/64in - 700T Jobber Drills, High Speed Steel with Titanium Nitride Coating, Straight Shank, 135 Degree Split Point, Champion 700T-27/64

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.