27mm-3 - 330M Metric Hexagon Rethreading Die, 3 TPI , Chamfered on Both Sides, Carbon Steel

  • Mfr # CHA 330M-27X3

  • Zoro # G011874222


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Material
carbon steel
Insert Material
Carbon Steel
Diameter
27mm
Drill Bit Sizing
Metric
Die Thickness
1-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 330M-27X3
Zoro #
G011874222
UPC #
846035019187
Country of Origin
United States

Dimensions

Diameter
27mm
Die Thickness
1-1/16"
Width Across Flats Basic
2.22"

Details

Item
Hexagon Rethreading Die
Material
carbon steel
Insert Material
Carbon Steel
Drill Bit Sizing
Metric

Description

27mm-3 - 330M Metric Hexagon Rethreading Die, 3 TPI Threads per Inch, Chamfered on Both Sides, Carbon Steel, Champion 330M-27X3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.