
29/64in 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 6PK
Mfr # CHA 1705-29/64
Zoro # G411873955
product price: $88.25
/pk 6, $14.71/ea
Free Shipping & Returns
Key Features
Drill Bit Size
29/64 in
Overall Length
3-9/16 in
Flute Length
2-1/8 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 1705-29/64
Zoro #
G411873955
UPC #
846035040723
Country of Origin
United States
Dimensions
Drill Bit Size
29/64 in
Overall Length
3-9/16 in
Flute Length
2-1/8 in
Shank Dia.
29/64"
Diameter
29/64"
Details
Item
Screw Machine Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Point Style
135° Degree Split Point
Shank Type - Machining
Straight
Decimal Equivalent
0.4531
Measurement System
Fractional
Description
29/64in Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.