Shop CHAMPION CUTTING TOOL

29/64in 1800 HSS Longboy Drill, Straight Shank, 118 deg, 13in Flute Length, 18in OAL, Bright Finish

  • Mfr # CHA 1800-29/64

  • Zoro # G411880427


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18 in
Material - Machining
High Speed Steel
Finish - Machining
Bright
Shank Type - Machining
Straight
Flute Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 1800-29/64
Zoro #
G411880427
UPC #
846035022552
Country of Origin
United States

Dimensions

Overall Length
18 in
Flute Length
18 in
Milling Diameter
29/64"
Diameter
29/64 in

Details

Item
Longboy Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Bright
Shank Type - Machining
Straight
Point Style
118° Degree Split Point
Drill Bit Sizing
Fractional

Description

Champion 29/64in 1800 HSS Longboy Drill, Straight Shank, 118 Degree Point, 13in Flute Length, 18in Overall Length, Bright Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products