29/64in - US5 Twist Drills, Straight Shank, 118 deg Drill, Steel, Oxide Finish, 6PK

  • Mfr # CHA US5-29/64

  • Zoro # G611874820


product price:  $78.55
/pk 6, $13.09/ea
Free Shipping & Returns

Key Features

Overall Length
5-5/8"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Flute Length
4-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA US5-29/64
Zoro #
G611874820
UPC #
846035039833
Country of Origin
United States

Dimensions

Overall Length
5-5/8"
Flute Length
4-3/16"
Diameter
29/64"

Details

Item
Jobber Drill General Purpose
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.4531
Drill Bit Point Type
118° Degree Split Point
Drill Bit Sizing
Fractional

Description

29/64in - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-29/64

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.