2in-4-1/2 330 Hexagon Rethreading Dies, 3-7/16in Size Across Flats, 1-1/4in Die Thickness

  • Mfr # CHA 330-2-4-1/2

  • Zoro # G111874191


product price:  $656.99
/ea
Free Shipping & Returns

Key Features

Material
carbon steel
Insert Material
Carbon Steel
Diameter
2"
Width Across Flats Basic
3-7/16"
Die Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 330-2-4-1/2
Zoro #
G111874191
UPC #
846035018609
Country of Origin
United States

Dimensions

Diameter
2"
Width Across Flats Basic
3-7/16"
Die Thickness
1-1/4"

Details

Item
Hexagon Rethreading Die
Material
carbon steel
Insert Material
Carbon Steel
Drill Bit Sizing
Fractional

Description

Champion 2in-4-1/2 330 Hexagon Rethreading Dies, 3-7/16in Size Across Flats, 1-1/4in Die Thickness, Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.