
2in - 600T TiN Coat High Speed End Mill - Single End, Center Cutting, 2 Flute
Mfr # CHA 600T-2
Zoro # G111876027
product price: $745.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
2"
Number of Flutes
2
Finish
Titanium Nitride Coating
Overall Length
4-1/2"
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 600T-2
Zoro #
G111876027
UPC #
846035049245
Country of Origin
United States
Dimensions
Milling Diameter
2"
Overall Length
4-1/2"
Shank Dia.
1-1/4"
Flute Length
2"
Details
Number of Flutes
2
Finish
Titanium Nitride Coating
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional
Description
2in - 600T TiN Coated High Speed End Mill - Single End, Center Cutting, 2 Flute, Right Hand Helix, High Speed Steel with Titanium Nitride Surface Treatment, Champion 600T-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.