2in x 1-1/4in - 600 High Speed End Mill - Single End, Center Cutting, 2 Flute, RH Helix, HSS

  • Mfr # CHA 600-2X1-1/4

  • Zoro # G611874844


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
2"
Number of Flutes
2
Material
High Speed Steel
Shank Dia.
1-1/4"
Overall Length
4-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 600-2X1-1/4
Zoro #
G611874844
UPC #
846035048811
Country of Origin
United States

Dimensions

Milling Diameter
2"
Shank Dia.
1-1/4"
Overall Length
4-1/8"
Flute Length
1-5/8"

Details

Number of Flutes
2
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional

Description

2in x 1-1/4in - 600 High Speed End Mill - Single End, Center Cutting, 2 Flute, Right Hand Helix, High Speed Steel, Champion 600-2X1-1/4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.