2in x 1-1/4in - 601 High Speed End Mill - Single End, Non-Center Cutting, Multi Flute

  • Mfr # CHA 601-2X1-1/4

  • Zoro # G611875995


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
2"
Number of Flutes
6
Shank Dia.
1-1/4"
Material
High Speed Steel
Flute Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 601-2X1-1/4
Zoro #
G611875995
UPC #
846035049597
Country of Origin
United States

Dimensions

Milling Diameter
2"
Shank Dia.
1-1/4"
Flute Length
2"
Overall Length
4-1/2"

Details

Number of Flutes
6
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional

Description

2in x 1-1/4in - 601 High Speed End Mill - Single End, Non-Center Cutting, Multi Flute, Righ Hand Helix, High Speed Steel, Champion 601-2X1-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.