Zoro Homepage

2in x 12in CM97 Scaler Chisel, Spline Shank, Champion

  • Mfr # CHA CM97-10

  • Zoro # G611897867


product price: $48.49
/ea

Key Features

Bit Dia.
2"
Finish
Bright
Overall Length
12"
Shank Type
Spline
Drill Bit Sizing
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CM97-10
Zoro #
G611897867
UPC #
846035012041
Country of Origin
Taiwan, Province of China

Dimensions

Bit Dia.
2"
Overall Length
12"

Details

Item
Scaler Chisel
Finish
Bright
Shank Type
Spline
Drill Bit Sizing
Fractional

Description

2in x 12in CM97 Scaler Chisel, Spline Shank, Champion CM97-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.