2mm-.4 - 308M High Speed H& Tap, Plug Tap, St&ard inHin Limits, PK3

  • Mfr # CHA 308M-2X.4-P

  • Zoro # G011873096


product price:  $138.99
/pk 3, $46.33/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Overall Length
7/16"
Shank Dia.
2mm
Tap Chamfer
Plug
Diameter
2mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 308M-2X.4-P
Zoro #
G011873096
UPC #
846035077163
Country of Origin
United States

Dimensions

Overall Length
7/16"
Shank Dia.
2mm
Diameter
2mm

Details

Item
Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Drill Bit Sizing
Metric
Tap Type
Hand

Description

2mm-.4 - 308M High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, .4 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-2X.4-P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.