
3-1/2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Len: 2in, Heat Tool Steel
Mfr # CHA CM89HC-3-1/2
Zoro # G511889115
product price:Â $546.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
3-1/2 in
Shank Diameter
3-1/2 in
Finish - Machining
Bright
Maximum Drilling Depth
2 in
Measurement System
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CM89HC-3-1/2
Zoro #
G511889115
UPC #
846035038911
Country of Origin
Germany
Dimensions
Drill Bit Size
3-1/2 in
Shank Diameter
3-1/2 in
Maximum Drilling Depth
2 in
Details
Item
Core Bit
Finish - Machining
Bright
Measurement System
Fractional
Description
3-1/2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in, Heat Treated Tool Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.