3-1/4in CT200 Carbide Tipped Annular Cutter, Triple Edge Cutting, 2in Depth Of Cut, 1-1/4in Shank

  • Mfr # CHA CT200-3-1/4
  • Zoro # G511874883
product price: 
$
636.99
/ea
Free Shipping & Returns

Key Features

Diameter
3-1/4"
Shank Dia.
1-1/4"
Cutter Material
High Speed Steel
Pilot Pin Reference
CT200-PIN-1-1/4
Drill Bit Sizing
Fractional
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CHA CT200-3-1/4
Zoro #
G511874883
UPC #
846035090261
Country of Origin
Japan

Dimensions

Diameter
3-1/4"
Cutting Depth
2 in
Shank Dia.
1-1/4"

Details

Item
Annular Cutter
Cutter Material
High Speed Steel
Pilot Pin Reference
CT200-PIN-1-1/4
Drill Bit Sizing
Fractional

Description

Champion 3-1/4in CT200 Carbide Tipped Annular Cutter, Triple Edge Cutting, 2in Depth Of Cut, 1-1/4in Shank

Ratings & reviews