
3 Piece Maintenance Reamer Set: 1/2in, 5/8in & 3/4in in Plastic Case, 1/2in Straight Shank
Mfr # CHA SA80-SET
Zoro # G311887533
product price:Â $405.99
/ea
Free Shipping & Returns
Key Features
Material
High Speed Steel
Shank Type
Straight
Shank Size
1/2"
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SA80-SET
Zoro #
G311887533
UPC #
846035062633
Country of Origin
Multiple
Dimensions
Shank Size
1/2"
Details
Item
Reamers
Material
High Speed Steel
Shank Type
Straight
Drill Bit Sizing
Fractional
Description
Champion SA80-SET - 3 Piece Maintenance Reamer Set: 1/2in, 5/8in & 3/4in in Plastic Case, 1/2in Straight Shank, Left Hand Helix, Right Hand Cut, Collar Stop, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.