31/64in 1200 HSS Longboy Drill, Straight Shank, 118 deg, 9in Flute Length, 12in OAL, Bright Finish

  • Mfr # CHA 1200-31/64

  • Zoro # G811880164


product price:  $91.95
/ea

Key Features

Overall Length
12 in
Drill Bit Point Angle
118°
Material - Machining
High Speed Steel
Finish - Machining
Bright
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 1200-31/64
Zoro #
G811880164
UPC #
846035020121
Country of Origin
United States

Dimensions

Overall Length
12 in
Milling Diameter
31/64"
Flute Length
9 in
Diameter
31/64 in

Details

Item
Longboy Drill Bit
Drill Bit Point Angle
118°
Material - Machining
High Speed Steel
Finish - Machining
Bright
Shank Type - Machining
Straight
Decimal Equivalent
0.4844
Drill Bit Sizing
Number
Primary Material Application
Medium Steel Alloy

Description

Champion 31/64in 1200 HSS Longboy Drill, Straight Shank, 118 Degree Point, 9in Flute Length, 12in Overall Length, Bright Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products