
31/64in 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 6PK
Mfr # CHA 1705-31/64
Zoro # G911873974
product price: $101.99
/pk 6, $17.00/ea
Free Shipping & Returns
Key Features
Drill Bit Size
31/64 in
Overall Length
3-11/16 in
Flute Length
2-3/16 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 1705-31/64
Zoro #
G911873974
UPC #
846035040747
Country of Origin
United States
Dimensions
Drill Bit Size
31/64 in
Overall Length
3-11/16 in
Flute Length
2-3/16 in
Shank Dia.
31/64"
Diameter
31/64"
Details
Item
Screw Machine Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Decimal Equivalent
0.4844
Measurement System
Fractional
Point Style
135° Degree Split Point
Shank Type - Machining
Straight
Description
31/64in Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.