
31/64in Carbide Tipped Jobber Drill, Straight Shank, 118 Degree Drill Point, Champion
Mfr # CHA 705CT-31/64
Zoro # G311874335
product price:Â $92.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5-7/8"
Finish - Machining
Bright
Flute Length
5-7/8"
Diameter
31/64"
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA 705CT-31/64
Zoro #
G311874335
UPC #
846035015745
Country of Origin
United States
Dimensions
Overall Length
5-7/8"
Flute Length
5-7/8"
Diameter
31/64"
Details
Item
Jobber Drill Carbide Tipped
Finish - Machining
Bright
Drill Bit Sizing
Fractional
Description
31/64in Carbide Tipped Jobber Drill, Straight Shank, 118 Degree Drill Point, Champion 705CT-31/64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.