3/16in CT505 Glass & Tile Drill Bit, High Temperature Brazed Carbide Spear Point / Tool Steel Body

  • Mfr # CHA CT505-3/16

  • Zoro # G611881750


product price:  $7.49
/ea

Key Features

Shank Diameter
3/16 in
Material - Machining
Steel
Finish - Machining
Bright
Measurement System
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA CT505-3/16
Zoro #
G611881750
UPC #
846035015141
Country of Origin
United States

Dimensions

Drill Bit Size
3/16 in
Shank Diameter
3/16 in

Details

Item
Glass & Tile Drill
Material - Machining
Steel
Finish - Machining
Bright
Measurement System
Fractional

Description

Champion 3/16in CT505 Glass & Tile Drill Bit, High Temperature Brazed Carbide Spear Point / Tool Steel Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.