
3/16in x 3-1/4in Champion Multi-Purpose Drill Bit,
Mfr # CHA CM-MPB-3/16
Zoro # G011880032
product price: $8.15
/eaKey Features
Drill Bit Size
3/16"
Shank Dia.
3"
Decimal Equivalent
0.1875
Diameter
3/16"
Tip Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CM-MPB-3/16
Zoro #
G011880032
UPC #
846035066754
Country of Origin
Germany
Dimensions
Drill Bit Size
3/16"
Shank Dia.
3"
Diameter
3/16"
Details
Item
Multi-Purpose Drill Bit
Decimal Equivalent
0.1875
Tip Material
Carbide
Drill Bit Sizing
Fractional
Tool Used
Drill Presses, Power Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.