
3/16in x 5-1/2in Carbide Tipped Concrete Drill Bit, Champion
Mfr # CHA TCB-3/16X5-1/2
Zoro # G111880130
product price:Â $6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
Drill Bit Size
3/16 in
Flute Length
5-1/2"
Shank Diameter
3/16 in
Finish - Machining
Black Oxide Surface Treatment
Measurement System
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA TCB-3/16X5-1/2
Zoro #
G111880130
UPC #
846035054430
Country of Origin
Germany
Dimensions
Overall Length
5-1/2 in
Drill Bit Size
3/16 in
Flute Length
5-1/2"
Shank Diameter
3/16 in
Details
Item
Carbide Drill Bit
Finish - Machining
Black Oxide Surface Treatment
Measurement System
Fractional
Description
3/16in x 5-1/2in Carbide Tipped Concrete Drill Bit, Champion TCB-3/16X5-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.