3/16in x 5in CM95T SDS Plus Shank Drill Bits, 2in Usable Length, Champion

  • Mfr # CHA CM95T-3/16X2X5

  • Zoro # G311881296


product price:  $23.19
/ea

Key Features

Finish
Black Oxide Surface Treatment
Cutter Dia.
3/16"
Type
SDS+
Overall Length
5"
Useable Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA CM95T-3/16X2X5
Zoro #
G311881296
UPC #
846035054348
Country of Origin
Germany

Dimensions

Cutter Dia.
3/16"
Overall Length
5"
Useable Length
2"
Diameter
3/16"

Details

Finish
Black Oxide Surface Treatment
Type
SDS+
Drill Bit Sizing
Fractional
Product Type
Carbide Drill Bit

Description

3/16in x 5in CM95T SDS Plus Shank Drill Bits, 2in Usable Length, Champion CM95T-3/16X2X5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.