
3/16in x 6in Champion Multi-Purpose Drill Bit, Drill Through Steel into Masonry in One Operation
Mfr # CHA CM-MPB-3/16X6
Zoro # G611879979
product price:Â $10.99
/eaKey Features
Drill Bit Size
3/16"
Shank Dia.
6"
Diameter
3/16"
Decimal Equivalent
0.1875
Tool Used
Drill Presses, Power Drills
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA CM-MPB-3/16X6
Zoro #
G611879979
UPC #
846035038829
Country of Origin
Germany
Dimensions
Drill Bit Size
3/16"
Shank Dia.
6"
Diameter
3/16"
Details
Item
Multi-Purpose Drill Bit
Decimal Equivalent
0.1875
Tool Used
Drill Presses, Power Drills
Tip Material
Carbide
Drill Bit Sizing
Fractional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.